Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manila Rope, 1/4", 540 lb., Manila, 1,200'/Case

  • Mfr # TWR133

  • Zoro # G6253637


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Rope Length
1200 ft
Color
Manila
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR133
Zoro #
G6253637
UPC #
848109017440
Country of Origin
Philippines

Dimensions

Rope Length
1200 ft

Details

Item
Manila Rope 1/4" 540 lb.
Color
Manila

Description

Manila Rope 1/4" 540 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.