Zoro Homepage

Manila Rope, 3/8", 1,200 lb., Manila, 600'/Case

  • Mfr # TWR134

  • Zoro # G6253628


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Rope Length
600 ft
Color
Manila
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR134
Zoro #
G6253628
UPC #
848109017457
Country of Origin
Philippines

Dimensions

Rope Length
600 ft

Details

Item
Manila Rope 3/8" 1,200 lb.
Color
Manila

Description

Manila Rope 3/8" 1,200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.