Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merchandise Tags, Pre-Strung, 1 11" x 2 3/4", Red/Yellow, PK1000

  • Mfr # G26006

  • Zoro # G6514658


product price: $53.85
/pk 1000, $0.05/ea

Key Features

Color
Red/Yellow
Material
10 Point Paper
Length
2 3/4"
Tag Width
1 11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G26006
Zoro #
G6514658
UPC #
848109036489
Country of Origin
United States

Dimensions

Length
2 3/4"
Tag Width
1 11/16"

Details

Item
Merch Tag,Strung,1 11/16x2 3/4",PK1000
Color
Red/Yellow
Material
10 Point Paper

Description

Merch Tag,Strung,1 11/16x2 3/4 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.