Zoro Homepage

Merchandise Tags, Pre-Strung, 1 11" x 2 3/4", White, PK1000

  • Mfr # G26007

  • Zoro # G6514649


product price: $47.15
/pk 1000, $0.05/ea

Key Features

Color
White
Material
10 Point Paper
Length
2 3/4"
Tag Width
1 11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G26007
Zoro #
G6514649
UPC #
848109036496
Country of Origin
Multiple

Dimensions

Length
2 3/4"
Tag Width
1 11/16"

Details

Item
Merch Tag,Strung,1 11/16x2 3/4",PK1000
Color
White
Material
10 Point Paper

Description

Merch Tag,Strung,1 11/16x2 3/4 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.