Metallic Glamour Mailers, 9 1/2" x 12 3/4", Silver, PK250

  • Mfr # GFM0912S

  • Zoro # G2291970


product price:  $231.99
/pk 250, $0.93/ea
Free Shipping & Returns

Key Features

Meets
2.8 Mil Aluminized Polyester Laminate
Inside Width
10"
Inside Length
12"
Inside Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFM0912S
Zoro #
G2291970
UPC #
848109044774
Country of Origin
China

Dimensions

Inside Width
10"
Inside Length
12"
Inside Depth
10"

Details

Item
Metallic Glamour Mailer, 9-1/2x12-3/4", Silver, 250PK
Meets
2.8 Mil Aluminized Polyester Laminate

Description

Mtlc Glamour Mailer,9-1/2x12-3/4 In.,Slvr,Package Quantity 250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.