Zoro Homepage

Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle

  • Mfr # MB7280E

  • Zoro # G5417198


product price: $252.99
/pk 6, $42.17/ea
Free Shipping & Returns

Key Features

Material
Non-Woven Fabric on top, Linear Poly Batting on bottom
Length
72"
Width
80"
Weight
21.42
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB7280E
Zoro #
G5417198
UPC #
0820203105216
Country of Origin
China

Dimensions

Length
72"
Width
80"

Details

Item
Economy Moving Blankets,72x80",Blue,PK6
Material
Non-Woven Fabric on top, Linear Poly Batting on bottom
Weight
21.42
Color
Blue

Description

Economy Moving Blankets,72x80 In.,Blue,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.