Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle

  • Mfr # MD1184SC

  • Zoro # G6067168


product price: $39.89
/pk 25, $1.60/ea

Key Features

Length
11 3/4"
Width
8 3/4"
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft
Maximum Weight
10.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1184SC
Zoro #
G6067168
UPC #
812578007424
Country of Origin
United States

Dimensions

Length
11 3/4"
Width
8 3/4"
Height
4 3/4"

Details

Item
Box,Corrugtd,MD,11 3/4x8 3/4x4 3/4",PK25
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft
Maximum Weight
10.42

Description

Box,Corrugtd,MD,11 3/4x8 3/4x4 3/4 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.