Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Depth Corrugated Boxes, 12 1/2" x 12 1/2" x 6", Kraft, 25/Bundle

  • Mfr # MD12126R

  • Zoro # G6067840


product price: $56.14
/pk 25, $2.25/ea

Key Features

Length
12 1/2"
Width
12 1/2"
Material
200#/ECT-32 Single Wall Corrugated
Maximum Weight
16.92
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD12126R
Zoro #
G6067840
UPC #
841436048392
Country of Origin
United States

Dimensions

Length
12 1/2"
Width
12 1/2"
Height
6"

Details

Item
Box,Corrugated,12 1/2x12 1/2x6",PK25
Material
200#/ECT-32 Single Wall Corrugated
Maximum Weight
16.92
Color
Kraft

Description

Box,Corrugated,12 1/2x12 1/2x6 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.