Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newsprint Roll, 30 lb, 48" x 1,440', White, 1 Roll

  • Mfr # NP4890

  • Zoro # G6514186


product price: $122.91
/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
57
Width
48"
Length
1440'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4890
Zoro #
G6514186
UPC #
841436063999
Country of Origin
Canada

Dimensions

Width
48"
Length
1440'

Details

Item
Newsprint Roll,30#,48x1440 ft.
Color
White
Basis Weight
57

Description

Newsprint Roll,30#,48x1440 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.