Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newsprint Sheets, 15" x 20", White, 2, PK2400

  • Mfr # NP1530

  • Zoro # G6514168


product price: $140.99
/pk 2400, $0.06/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
51.14
Width
15"
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1530
Zoro #
G6514168
UPC #
841436063937
Country of Origin
Canada

Dimensions

Width
15"
Length
20"

Details

Item
Newsprint Sheets,15x20",PK2400
Color
White
Basis Weight
51.14

Description

Newsprint Sheets,15x20 In.,PK2400, Package Quantity 2400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.