Zoro Homepage

Newsprint Sheets, 24" x 36", White, PK800

  • Mfr # NP2430

  • Zoro # G9045753


product price: $111.99
/pk 800, $0.14/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
50
Width
24"
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2430
Zoro #
G9045753
UPC #
841436081856
Country of Origin
Canada

Dimensions

Width
24"
Length
36"

Details

Item
Newsprint Sheets,24" x 36",White,PK800
Color
White
Basis Weight
50

Description

Newsprint Sheets,24 In. x 36 In.,White,PK800, Package Quantity 800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.