Zoro Homepage

Newsprint Sheets, 36" x 48", White, PK415

  • Mfr # NP3630

  • Zoro # G6069371


product price: $112.99
/pk 415, $0.27/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
50
Width
36"
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3630
Zoro #
G6069371
UPC #
841436063951
Country of Origin
Canada

Dimensions

Width
36"
Length
48"

Details

Item
Newsprint Sheets,50 lb.,36 x 48",PK415
Color
White
Basis Weight
50

Description

Newsprint Sheets,50 lb.,36 x 48 In.,PK415, Package Quantity 415

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.