Zoro Homepage
This item is Discontinued.
Partners Brand Disposable Exam Gloves, 4.00 mil Palm, Nitrile, XL, 100 PK, Blue GLV2009XL

Disposable Exam Gloves, 4.00 mil Palm, Nitrile, XL, 100 PK, Blue (Discontinued)

  • Mfr # GLV2009XL
  • Zoro # G6513809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLV2009XL
Zoro #
G6513809
UPC #
848109035017
Country of Origin
Unknown

Dimensions

Size
XL
Palm Thickness
4.00 mil
Glove Size
XL

Details

Item
Disposable Exam Gloves
Color
Blue
Material
Nitrile
Powdered/Powder Free
Powder Free
Disposable Glove Material
Nitrile
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.