Zoro Homepage
This item is Discontinued.
Partners Brand Disposable Gloves, 6.00 mil Palm, Nitrile, XL, 100 PK, Black GLV2015XL

Disposable Gloves, 6.00 mil Palm, Nitrile, XL, 100 PK, Black (Discontinued)

  • Mfr # GLV2015XL
  • Zoro # G6514089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLV2015XL
Zoro #
G6514089
UPC #
848109035840
Country of Origin
Unknown

Dimensions

Size
XL
Palm Thickness
6.00 mil
Glove Size
XL

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder Free
Powder Free
Disposable Glove Material
Nitrile
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.