Nylon Reinforced Mailers, No 0, 6" x 10", Kraft, PK1000

  • Mfr # B883

  • Zoro # G6513705


product price: $319.99
/pk 1000, $0.32/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
6"
Material
Heavy-Duty Nylon Fibers
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B883
Zoro #
G6513705
UPC #
841436024297
Country of Origin
United States

Dimensions

Width
6"
Length
10"

Details

Item
Mailer,Nylon,#0,6x10",PK1000
Color
Kraft
Material
Heavy-Duty Nylon Fibers

Description

Mailer,Nylon,#0,6x10 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.