Nylon Reinforced Mailers, No 3, 8 1/2" x 14 1/2", Kraft, PK500
Mfr # B886
Zoro # G6513650
product price:Â $249.99
/pk 500, $0.50/ea
Free Shipping & Returns
Key Features
Color
Kraft
Width
8 1/2"
Material
Heavy-Duty Nylon Fibers
Length
14 1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B886
Zoro #
G6513650
UPC #
841436024327
Country of Origin
United States
Dimensions
Width
8 1/2"
Length
14 1/2"
Details
Item
Mailer,Nylon,#3,8 1/2x14 1/2",PK500
Color
Kraft
Material
Heavy-Duty Nylon Fibers
Description
Mailer,Nylon,#3,8 1/2x14 1/2 In.,PK500, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.