Nylon Reinforced Mailers, No 4, 9 1/2" x 14 1/4", Kraft, PK500
Mfr # B887
Zoro # G6513641
product price:Â $319.99
/pk 500, $0.64/ea
Free Shipping & Returns
Key Features
Color
Kraft
Width
9 1/2"
Material
Heavy-Duty Nylon Fibers
Length
14 1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B887
Zoro #
G6513641
UPC #
841436024334
Country of Origin
United States
Dimensions
Width
9 1/2"
Length
14 1/4"
Details
Item
Mailer,Nylon,#4,9 1/2x14 1/4",PK500
Color
Kraft
Material
Heavy-Duty Nylon Fibers
Description
Mailer,Nylon,#4,9 1/2x14 1/4 In.,PK500, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.