Nylon Reinforced Mailers, No 6, 12 1/2" x 19", Kraft, PK250

  • Mfr # B889

  • Zoro # G6513626


product price:  $254.99
/pk 250, $1.02/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
12 1/2"
Material
Heavy-Duty Nylon Fibers
Length
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B889
Zoro #
G6513626
UPC #
841436024358
Country of Origin
United States

Dimensions

Width
12 1/2"
Length
19"

Details

Item
Mailer,Nylon,#6,12 1/2x19",PK250
Color
Kraft
Material
Heavy-Duty Nylon Fibers

Description

Mailer,Nylon,#6,12 1/2x19 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.