Oil Only Sorbent Booms, 5" x 10', PK4

  • Mfr # SORB520

  • Zoro # G1366874


product price:  $261.99
/pk 4, $65.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Width
10 ft.
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SORB520
Zoro #
G1366874
UPC #
848109058191
Country of Origin
United States

Dimensions

Width
10 ft.
Height
5"

Details

Item
Sorbent Boom
Fluids Absorbed
Oil

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.