Zoro Homepage

Open End Static Shield Bags, 12" x 18", Transparent, None, 100 PK

  • Mfr # STC540

  • Zoro # G2292390


product price: $232.99
/pk 100, $2.33/ea
Free Shipping & Returns

Key Features

Color
Transparent
Bag Closure Type
None
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC540
Zoro #
G2292390
UPC #
848109043173
Country of Origin
United States

Dimensions

Size
12" x 18"

Details

Item
Open End Static Shield Bags
Color
Transparent
Bag Closure Type
None
Hang Hole
No

Description

Open End Static Shield Bag,12 In.x18 In.,Package Quantity 100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.