Zoro Homepage

Open End Static Shield Bags, 3" x 4", Transparent, None, 100 PK

  • Mfr # STC106

  • Zoro # G2292381


product price: $74.65
/pk 100, $0.75/ea

Key Features

Color
Transparent
Bag Closure Type
None
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC106
Zoro #
G2292381
UPC #
848109042640
Country of Origin
United States

Dimensions

Size
3" x 4"

Details

Item
Open End Static Shield Bags
Color
Transparent
Bag Closure Type
None
Hang Hole
No

Description

Open End Static Shield Bag,3x4 In.,Package Quantity 100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.