Zoro Homepage

Open End Static Shielding Bags, 10" x 24", Transparent, PK100

  • Mfr # STC166

  • Zoro # G6513565


product price: $197.99
/pk 100, $1.98/ea
Free Shipping & Returns

Key Features

Color
Transparent
Cord Length
24"
Net Weight
6.54
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC166
Zoro #
G6513565
UPC #
51111777046
Country of Origin
United States

Dimensions

Cord Length
24"
Width
10"

Details

Item
Bag,Static Shield,Open,10 x 24",PK100
Color
Transparent
Net Weight
6.54

Description

Bag,Static Shield,Open,10 x 24 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.