Zoro Homepage

Open End Static Shielding Bags, 4" x 30", Transparent, PK100

  • Mfr # STC118

  • Zoro # G6513188


product price: $98.55
/pk 100, $0.99/ea
Free Shipping & Returns

Key Features

Color
Transparent
Net Weight
3.76
Width
4"
Cord Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC118
Zoro #
G6513188
UPC #
51111777336
Country of Origin
United States

Dimensions

Width
4"
Cord Length
30"

Details

Item
Bag,Static Shield,Open End,4 x 30",PK100
Color
Transparent
Net Weight
3.76

Description

Bag,Static Shield,Open End,4 x 30 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.