Zoro Homepage

Open End Static Shielding Bags, 5" x 7", Transparent, PK1000

  • Mfr # STC121

  • Zoro # G6513127


product price: $282.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Color
Transparent
Net Weight
9.78
Width
5"
Cord Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC121
Zoro #
G6513127
UPC #
51111777404
Country of Origin
United States

Dimensions

Width
5"
Cord Length
7"

Details

Item
Bag,Static Shield,Open End,5 x 7",PK1000
Color
Transparent
Net Weight
9.78

Description

Bag,Static Shield,Open End,5 x 7 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.