Zoro Homepage

Open End Static Shielding Bags, 7" x 8", Transparent, PK500

  • Mfr # STC140

  • Zoro # G6512941


product price: $237.99
/pk 500, $0.48/ea
Free Shipping & Returns

Key Features

Color
Transparent
Net Weight
7.34
Width
7"
Cord Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC140
Zoro #
G6512941
UPC #
51111777602
Country of Origin
United States

Dimensions

Width
7"
Cord Length
8"

Details

Item
Bag,Static Shield,Open End,7 x 8",PK500
Color
Transparent
Net Weight
7.34

Description

Bag,Static Shield,Open End,7 x 8 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.