Shop PARTNERS BRAND
See all product information
Create Account
12 5/16 in x 12 5/16 in x 40 in Outer Lamp Box, Kraft, Corrugate, Single Wall, 32 ECT, 15 PK
- Mfr # OUTERLAMP
- Zoro # G6631418
product price:Â
$
83.25
/pk of 15, $5.55/ea
Key Features
Inside Length
12 5/16 in
Inside Width
12 5/16 in
Inside Height
40 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OUTERLAMP
- Zoro #
- G6631418
- UPC #
- 812578007110
- Country of Origin
- United States
- Item
- Outer Lamp Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 32 ECT
Description
Outer Lamp Box,12 5/16x12 5/16x40 In.,PK15, Package Quantity 15