Shop ZORO SELECT
Additional $10.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 in x 24 in x 12 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
- Mfr # 852DA8
- Zoro # G115226903
product price:Â
$
20.19
/ea
Sold in multiples of 5 for
$100.95
Key Features
Inside Length
48 in
Inside Height
12 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852DA8
- Zoro #
- G115226903
- UPC #
- 848109006987
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 48 ECT
- Moving Box Type
- Heavy Duty
- Fluting Profile
- B-C Flute
- Closure Style
- RSC
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 48 in
- Inside Width
- 24 in
- Inside Height
- 12 in
- Inside LxWxH
- 48x24x12
- Outside Length
- 48 in
- Outside Width
- 24 in
- Wall Thickness
- 5/16 in
- Outside Height
- 12 in
Description
Shipping Box, Box Style Heavy Duty, Heavy Duty, Wall Type Double Wall, Inside Length 48 in, Inside Width 24 in, Inside Height 12 in, 48x24x12 in Inside LxWxH, 48 ECT, RSC, Not Applicable Outside LxWxH, Fluting Profile B-C Flute, Material Corrugate, Color Brown, Standards NMFC 29785-5, Inside Length Range 36-60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.