Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Tuck Mailers, 10 5/16" x 5" x 5 9/16", White, 50/Bundle

  • Mfr # MEZ1055

  • Zoro # G6512366


product price: $109.99
/pk 50, $2.20/ea
Free Shipping & Returns

Key Features

Color
White
Width
5"
Material
200#/ECT-32-B Corrugated
Length
10 5/16"
Height
5 9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEZ1055
Zoro #
G6512366
UPC #
812578008612
Country of Origin
United States

Dimensions

Width
5"
Length
10 5/16"
Height
5 9/16"

Details

Item
Tuck Mailer,White,10 5/16x5x5 9/16",PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Tuck Mailer,White,10 5/16x5x5 9/16 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.