Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Tuck Mailers, 11 3/4" x 7 1/4" x 4 3/4", White, 25/Bundle

  • Mfr # MEZ1174

  • Zoro # G6512311


product price: $74.75
/pk 25, $2.99/ea

Key Features

Color
White
Width
7 1/4"
Material
200#/ECT-32-B Corrugated
Length
11 3/4"
Height
4 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEZ1174
Zoro #
G6512311
UPC #
812578008636
Country of Origin
United States

Dimensions

Width
7 1/4"
Length
11 3/4"
Height
4 3/4"

Details

Item
Tuck Mailer,White,11 3/4x7 1/4,PK25
Color
White
Material
200#/ECT-32-B Corrugated

Description

Tuck Mailer,White,11 3/4x7 1/4,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.