Zoro Homepage

Outside Tuck Mailers, 14 1/2" x 7 1/4" x 5", White, 25/Bundle

  • Mfr # MEZ1475

  • Zoro # G6512357


product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns

Key Features

Color
White
Width
7 1/4"
Material
200#/ECT-32-B Corrugated
Length
14 1/2"
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEZ1475
Zoro #
G6512357
UPC #
812578008643
Country of Origin
United States

Dimensions

Width
7 1/4"
Length
14 1/2"
Height
5"

Details

Item
Tuck Mailer,White,14.5x7 1/4x5",PK25
Color
White
Material
200#/ECT-32-B Corrugated

Description

Tuck Mailer,White,14.5x7 1/4x5 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.