Outside Tuck Mailers, 7 5/8" x 5 7/16" x 3 9/16", White, 25/Bundle

  • Mfr # MEZ753

  • Zoro # G6512296


product price:  $70.99
/pk 25, $2.84/ea

Key Features

Color
White
Width
5 7/16"
Material
200#/ECT-32-B Corrugated
Length
7 5/8"
Height
3 9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEZ753
Zoro #
G6512296
UPC #
841436059947
Country of Origin
United States

Dimensions

Width
5 7/16"
Length
7 5/8"
Height
3 9/16"

Details

Item
Mailer,White,7 5/8x5 7/16x3 9/16",PK25
Color
White
Material
200#/ECT-32-B Corrugated

Description

Mailer,White,7 5/8x5 7/16x3 9/16 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.