Zoro Homepage

Padded Mailers, No 00, 5" x 10", Kraft, PK250

  • Mfr # B802

  • Zoro # G6512235


product price: $122.99
/pk 250, $0.49/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
5"
Material
Fiber Padding
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B802
Zoro #
G6512235
UPC #
841436022378
Country of Origin
United States

Dimensions

Width
5"
Length
10"

Details

Item
Mailer,Padded,#00 5x9",PK250
Color
Kraft
Material
Fiber Padding

Description

Mailer,Padded,#00 5x9 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.