Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padded Mailers, No 7, 14-1/2" x 20", Kraft, PK50

  • Mfr # B811

  • Zoro # G6512156


product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
14 1/4"
Material
Fiber Padding
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B811
Zoro #
G6512156
UPC #
841436022453
Country of Origin
United States

Dimensions

Width
14 1/4"
Length
20"

Details

Item
Mailer,Padded,#7 14-1/2x19",PK50
Color
Kraft
Material
Fiber Padding

Description

Mailer,Padded,#7 14-1/2x19 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.