Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail, Metal, Closed Head, Black, Metal

  • Mfr # HAZ1077

  • Zoro # G6632818


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Weight
4.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1077
Zoro #
G6632818
UPC #
841436064330
Country of Origin
United States

Details

Color
Black
Item
Pail,Metal,Closed Head
Material
Metal
Weight
4.48

Description

Pail,Metal,Closed Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.