Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Can Foam Insert, 1 Gallon, White, PK100

  • Mfr # HAZ1061

  • Zoro # G6631217


product price: $368.99
/pk 100, $3.69/ea
Free Shipping & Returns

Key Features

Material
Expanded Polystyrene
Length
8 1/2"
Width
8 1/2"
Height
1 1/4"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1061
Zoro #
G6631217
UPC #
841436074674
Country of Origin
United States

Dimensions

Length
8 1/2"
Width
8 1/2"
Height
1 1/4"

Details

Item
Foam Insert,Paint Can,1 gal.,PK100
Material
Expanded Polystyrene
Color
White

Description

Foam Insert,Paint Can,1 gal.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.