Zoro Homepage

Paint Can Foam Insert, 1 Quart, White, PK100

  • Mfr # HAZ1060

  • Zoro # G6631208


product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns

Key Features

Material
Expanded Polystyrene
Length
5"
Width
5"
Height
1 1/4"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1060
Zoro #
G6631208
UPC #
841436084185
Country of Origin
United States

Dimensions

Length
5"
Width
5"
Height
1 1/4"

Details

Item
Paint Can Foam Insert 1 Quart,PK100
Material
Expanded Polystyrene
Color
White

Description

Paint Can Foam Insert 1 Quart,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.