Zoro Homepage

Paper Plates, 7" Medium-Duty, White, PK 200

  • Mfr # PW120

  • Zoro # G400693526


product price: $93.79
/pk 200, $0.47/ea
Free Shipping & Returns

Key Features

Basic Foodware Material
Paper
Disposable Foodware Color
White
Foodservice Item Weight
5.26
Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW120
Zoro #
G400693526
UPC #
848109063157
Country of Origin
United States

Dimensions

Length
7"

Details

Basic Foodware Material
Paper
Disposable Foodware Color
White
Foodservice Item Weight
5.26

Description

Paper Plates - 7" Medium-Duty, White Sturdy paper plates are disposable and won't melt with hot food or in the microwave. Work well for both cold or hot food. Heavy-duty plates are perfect for heavy or moist food applications. Microwavable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.