Zoro Homepage

Paper Plates, Medium-Duty, 9", White, PK500

  • Mfr # PW101

  • Zoro # G6631147


product price: $218.99
/pk 500, $0.44/ea
Free Shipping & Returns

Key Features

Basic Foodware Material
Paper
Disposable Foodware Color
White
Foodservice Item Weight
14.16
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW101
Zoro #
G6631147
UPC #
41165788204
Country of Origin
United States

Dimensions

Width
9"

Details

Item
Paper Plates,MD,9",White,PK500
Basic Foodware Material
Paper
Disposable Foodware Color
White
Foodservice Item Weight
14.16

Description

Paper Plates,MD,9",White, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.