Paper Shopping Bags, 13" x 7" x 13", Kraft, PK250

  • Mfr # BGS114K

  • Zoro # G6510911


product price:  $253.99
/pk 250, $1.02/ea
Free Shipping & Returns

Key Features

Width
7"
Color
Kraft
Height
13"
Length
13"
Weight
37.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGS114K
Zoro #
G6510911
UPC #
841436004695
Country of Origin
United States

Dimensions

Width
7"
Height
13"
Length
13"

Details

Item
Paper Bags
Color
Kraft
Weight
37.64

Description

Paper Bags, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.