Paper Shopping Bags, 14" x 10" x 16 1/4", Kraft, PK200

  • Mfr # BGS107K

  • Zoro # G6510878


product price:  $305.99
/pk 200, $1.53/ea
Free Shipping & Returns

Key Features

Width
10"
Color
Kraft
Height
16 1/4"
Length
14"
Weight
42.78
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BGS107K
Zoro #
G6510878
UPC #
79594849257
Country of Origin
United States

Dimensions

Width
10"
Height
16 1/4"
Length
14"

Details

Item
Paper Bag
Color
Kraft
Weight
42.78

Description

Paper Bag, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.