Paper Shopping Bags, 16" x 6" x 12", White, PK250

  • Mfr # BGS108W

  • Zoro # G6510808


product price:  $354.99
/pk 250, $1.42/ea
Free Shipping & Returns

Key Features

Width
6"
Color
White
Height
12"
Length
16"
Weight
37.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGS108W
Zoro #
G6510808
UPC #
804800020028
Country of Origin
United States

Dimensions

Width
6"
Height
12"
Length
16"

Details

Item
Paper Bag,16x6x12",PK250
Color
White
Weight
37.86

Description

Paper Bag,16x6x12 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.