
Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", Kraft, PK250
Mfr # BGS101K
Zoro # G6510695
product price:Â $234.99
/pk 250, $0.94/ea
Free Shipping & Returns
Key Features
Width
3 1/4"
Height
8 3/8"
Length
5 1/2"
Weight
13.8
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BGS101K
Zoro #
G6510695
UPC #
804800030188
Country of Origin
United States
Dimensions
Width
3 1/4"
Height
8 3/8"
Length
5 1/2"
Details
Item
Paper Bag,5 1/4x3 1/4x8 3/8",PK250
Color
Kraft
Weight
13.8
Description
Paper Bag,5 1/4x3 1/4x8 3/8 In.,PK250, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.