Shop PARTNERS BRAND
See all product information
Parts Bags W/ Hang Holes, 9" x 12", 4 mil, Clear, 1000 PK
Mfr # PB12009
Zoro # G6630961
product price:Â $383.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
4 mil
Hang Hole
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PB12009
Zoro #
G6630961
UPC #
848109011042
Country of Origin
China
Dimensions
Thickness
4 mil
Size
9" x 12"
Details
Item
Parts Bags W/ Hang Holes
Color
Clear
Hang Hole
Yes
Description
Parts Bag,Hang Holes,9x12 In.,4 Mil,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.