Zoro Homepage

Peel and Stick Ties, 5 1/2", Black, PK1000

  • Mfr # PAS5K

  • Zoro # G1366427


product price: $153.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Material
Polyethylene/Wire
Length
5 1/2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAS5K
Zoro #
G1366427
UPC #
848109058672
Country of Origin
United States

Dimensions

Length
5 1/2"

Details

Item
Peel and Stick Ties,5 1/2",Black,Package Quantity 1000
Material
Polyethylene/Wire
Color
Black

Description

Peel and Stick Ties,5 1/2 In.,Black,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.