Zoro Homepage

Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle

  • Mfr # FW132S12P

  • Zoro # G9044852


product price: $852.99
/pk 6, $142.17/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
2000'
Width
12"
Height
1/32"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW132S12P
Zoro #
G9044852
UPC #
841436021548
Country of Origin
United States

Dimensions

Length
2000'
Width
12"
Height
1/32"

Details

Item
Air Foam Roll,Perforated,1/32" x 12" x 2000 ft.,PK6
Material
Polyethylene
Color
White

Description

Air Foam Roll,Perforated,1/32 In. x 12 In. x 2000 ft.,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.