Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each

  • Mfr # FW1472P

  • Zoro # G6509968


product price: $477.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Length
250'
Width
72"
Height
1/4"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW1472P
Zoro #
G6509968
UPC #
841436021821
Country of Origin
United States

Dimensions

Length
250'
Width
72"
Height
1/4"

Details

Item
Roll,Perfed Foam,1/4x72x250 ft.
Material
Polyethylene
Color
White

Description

Roll,Perfed Foam,1/4x72x250 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.