Zoro Homepage

Perforated Air Foam Rolls, 3/32" x 12" x 750', White, 6/Bundle

  • Mfr # FW332S12P

  • Zoro # G0925077


product price: $474.99
/pk 6, $79.17/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
750'
Width
12"
Height
3/32"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW332S12P
Zoro #
G0925077
UPC #
841436021661
Country of Origin
United States

Dimensions

Length
750'
Width
12"
Height
3/32"

Details

Item
Foam Roll,Perforated,3/32x12x750 ft.
Material
Polyethylene
Color
White

Description

Foam Roll,Perforated,3/32x12x750 ft., Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.