Perforated Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each, PK6

  • Mfr # FW14S12ASP

  • Zoro # G0924657


product price:  $518.99
/pk 6, $86.50/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Length
250'
Width
12"
Height
1/4"
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW14S12ASP
Zoro #
G0924657
UPC #
841436021999
Country of Origin
United States

Dimensions

Length
250'
Width
12"
Height
1/4"

Details

Item
Foam Roll,Perforated,1/4x12x250 ft.
Material
Polyethylene
Color
Pink

Description

Foam Roll,Perforated,1/4x12x250 ft., Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.