Perforated Anti-Static Air Foam Rolls, 1/8" x 24" x 550', Pink, 3/Each, PK3

  • Mfr # FW18S24ASP

  • Zoro # G0924973


product price:  $532.99
/pk 3, $177.66/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
550'
Width
24"
Height
1/8"
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW18S24ASP
Zoro #
G0924973
UPC #
841436021968
Country of Origin
United States

Dimensions

Length
550'
Width
24"
Height
1/8"

Details

Item
Foam Roll,Perforated,1/8x24x550 ft.
Material
Polyethylene
Color
Pink

Description

Foam Roll,Perforated,1/8x24x550 ft., Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.