Perforated Anti-Static Air Foam Rolls, 1/8" x 72" x 550', Pink, 1/Each
Mfr # FW1872ASP
Zoro # G6509776
product price:Â $575.99
/eaKey Features
Material
Polyethylene
Length
550'
Width
72"
Height
1/8"
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW1872ASP
Zoro #
G6509776
UPC #
841436021975
Country of Origin
United States
Dimensions
Length
550'
Width
72"
Height
1/8"
Details
Item
Foam Roll,Perforated,1/8x72x550 ft.
Material
Polyethylene
Color
Pink
Description
Foam Roll,Perforated,1/8x72x550 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.